Neck Gaiter, Orange, Pullover Style
Mfr # RAD-NGOBE
Zoro # G7688259
product price: $10.39
/eaKey Features
Size
Universal
ASTM Splash Rating
Not Rated
NIOSH Rating
Not Rated
ISO Cleanroom Class
Not Rated
Mask Attachment Type
Pullover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAD-NGOBE
Zoro #
G7688259
UPC #
674326351469
Country of Origin
United States
Dimensions
Size
Universal
Width
9 in
Height
1/4 in
Mask Size
Universal
Details
Item
Neck Gaiter
Color
Hi-Vis Orange
ASTM Splash Rating
Not Rated
NIOSH Rating
Not Rated
ISO Cleanroom Class
Not Rated
Mask Attachment Type
Pullover
Individually Packaged
Yes
Nose Clip
No
Mask Style
Pullover Mask
Disposable/ Reusable
Reusable
Number of Layers
1-Ply
Washable
Yes
Features
Keep Your Face Protection
Mask Material
Polyester
Description
Neck Gaiter, Pullover Mask, Polyester, Universal Mask Size, Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.