Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle, Disposable Luer Lock, PTFE, Olive, 10 PK

  • Mfr # 5FVL1

  • Zoro # G3174324


product price: $19.89
/pk 10, $1.99/ea

Key Features

Type
Disposable Luer Lock
For Use With
Dispensing Machines, Syringes
Color
Olive
Material
PTFE
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5FVL1
Zoro #
G3174324
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Outside Dia.
0.082 in
Inside Dia.
0.066 in
Length (Straight Wireway)
2 in
Outer Diameter
0.082 in
Inner Diameter
0.066 in

Details

Item
Needle
Type
Disposable Luer Lock
For Use With
Dispensing Machines, Syringes
Color
Olive
Material
PTFE
Dispenses
Adhesives, Cyanoacrylates, Fluids, Glues, Pastes
Application
Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Gauge
14 ga
Reusable
Disposable
Hub Connection Type
Luer-Lock
Hub Material
PTFE
Product Type
Needle
Needle Tip Type
Blunt

Description

Needle, Color Olive, Gauge 14 ga, Hub Connection Type Luer-Lock, Length 2 in, Product Type Needle, Reusable Disposable, Needle Tip Type Blunt, Dispenses Adhesives, Cyanoacrylates, Fluids, Glues, Pastes, For Use With Dispensing Machines, Syringes, Inner Diameter 0.066 in, Outer Diameter 0.082 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.