Zoro Homepage

Needle Kit, Reusable Blunt Probe 1/8 in NPT, Stainless Steel, Silver

  • Mfr # 5FVA2

  • Zoro # G3444402


product price: $55.49
/ea

Key Features

Type
Reusable Blunt Probe 1/8 in NPT
For Use With
Dispensing Machines, Syringes
Color
Silver
Material
Stainless Steel
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5FVA2
Zoro #
G3444402
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Inside Dia.
0.016 in, 0.027, 0.047, 0.071, 0.106
Outside Dia.
0.042, 0.065, 0.095, 0.134, And 0.028 in
Length (Straight Wireway)
2 in
Inner Diameter
0.016 in, 0.027 in, 0.047 in, 0.071 in, 0.106 in
Outer Diameter
0.028 in, 0.042 in, 0.065 in, 0.095 in, 0.134 in

Details

Item
Needle Kit
Type
Reusable Blunt Probe 1/8 in NPT
For Use With
Dispensing Machines, Syringes
Color
Silver
Material
Stainless Steel
Dispenses
Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents
Application
Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Gauge
10 ga, 13 ga, 16 ga, 19 ga, 22 ga
Includes
10 Pieces: 2 Each of 2 in Length In 10, 13, 16, 19, 22 Gauges
Reusable
Reusable
Product Type
Needle Kit
Hub Connection Type
1/8 (M)NPT Thread
Hub Material
Brass
Needle Tip Type
Blunt

Description

Needle Kit, Color Silver, Gauge 10 ga, 13 ga, 16 ga, 19 ga, 22 ga, Hub Connection Type 1/8 (M)NPT Thread, Hub Material Brass, Includes (2) 10 ga Needles, (2) 13 ga Needles, (2) 16 ga Needles, (2) 19 ga Needles, (2) 22 ga Needles, Length 2 in, Product Type Needle Kit, Reusable Reusable, Needle Tip Type Blunt, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.016 in, 0.027 in, 0.047 in, 0.071 in, 0.106 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.