Zoro Homepage

Needle, Razor Edge Luer Lock, Stainless Steel, Silver, 5 PK

  • Mfr # 5FVC7

  • Zoro # G2920084


product price: $54.49
/pk 5, $10.90/ea

Key Features

Type
Razor Edge Luer Lock
For Use With
Dispensing Machines, Syringes
Color
Silver
Material
Stainless Steel
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5FVC7
Zoro #
G2920084
UPC #
-
Country of Origin
United States

Dimensions

Length
1/2 in
Outside Dia.
0.109 in
Inside Dia.
0.085 in
Length (Straight Wireway)
1/2 in
Inner Diameter
0.085 in
Outer Diameter
0.109 in

Details

Item
Needle
Type
Razor Edge Luer Lock
For Use With
Dispensing Machines, Syringes
Color
Silver
Material
Stainless Steel
Gauge
12 ga
Dispenses
Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents
Application
Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Needle Tip Type
Razor Edge
Hub Connection Type
Luer-Lock
Product Type
Needle
Hub Material
Stainless Steel
Reusable
Reusable

Description

Needle, Color Silver, Gauge 12 ga, Hub Connection Type Luer-Lock, Hub Material Stainless Steel, Length 1/2 in, Product Type Needle, Reusable Reusable, Needle Tip Type Razor Edge, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.085 in, Outer Diameter 0.109 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.