Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle, Reusable Blunt Probe Luer Lock, Stainless Steel, Silver, 12 PK

  • Mfr # 5FTW6

  • Zoro # G3368854


product price: $45.69
/pk 12, $3.81/ea

Key Features

Type
Reusable Blunt Probe Luer Lock
For Use With
Dispensing Machines, Syringes
Color
Silver
Material
Stainless Steel
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5FTW6
Zoro #
G3368854
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Outside Dia.
0.058 in
Inside Dia.
0.042 in
Length (Straight Wireway)
2 in
Inner Diameter
0.042 in
Outer Diameter
0.058 in

Details

Item
Needle
Type
Reusable Blunt Probe Luer Lock
For Use With
Dispensing Machines, Syringes
Color
Silver
Material
Stainless Steel
Application
Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Gauge
17 ga
Dispenses
Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents
Hub Material
Brass
Reusable
Reusable
Product Type
Needle
Hub Connection Type
Luer-Lock
Needle Tip Type
Blunt

Description

Needle, Color Silver, Gauge 17 ga, Hub Connection Type Luer-Lock, Hub Material Brass, Length 2 in, Product Type Needle, Reusable Reusable, Needle Tip Type Blunt, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.042 in, Outer Diameter 0.058 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.