Zoro Homepage

Needle, Reusable Blunt Probe Luer Lock, Stainless Steel, Silver, 12 PK

  • Mfr # 5FTW7

  • Zoro # G3222877


product price: $43.59
/pk 12, $3.63/ea

Key Features

Type
Reusable Blunt Probe Luer Lock
For Use With
Dispensing Machines, Syringes
Color
Silver
Material
Stainless Steel
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5FTW7
Zoro #
G3222877
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Inside Dia.
0.033 in
Outside Dia.
0.05 in
Length (Straight Wireway)
2 in
Inner Diameter
0.033 in
Outer Diameter
0.05 in

Details

Item
Needle
Type
Reusable Blunt Probe Luer Lock
For Use With
Dispensing Machines, Syringes
Color
Silver
Material
Stainless Steel
Gauge
18 ga
Dispenses
Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents
Application
Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Reusable
Reusable
Product Type
Needle
Hub Connection Type
Luer-Lock
Hub Material
Brass
Needle Tip Type
Blunt

Description

Needle, Color Silver, Gauge 18 ga, Hub Connection Type Luer-Lock, Hub Material Brass, Length 2 in, Product Type Needle, Reusable Reusable, Needle Tip Type Blunt, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.033 in, Outer Diameter 0.05 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.