Needle Safety Device, PK100
Mfr # PLSP037139
Zoro # G4238954
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
Key Features
Material
Plastic
Includes
Wide Base Design
For Use With
Medical Syringes
Industry Type
Healthcare
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLSP037139
Zoro #
G4238954
UPC #
-
Country of Origin
India
Details
Item
Needle Safety Device
Material
Plastic
Includes
Wide Base Design
For Use With
Medical Syringes
Industry Type
Healthcare
Color
Red
Product Type
Needle Safety Device
Description
Needle Safety Device, Material Plastic, Red, For Use With Medical Syringes, Includes Wide Base Design, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.