NEMA 15A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet

  • Mfr # 1597TRGCC4

  • Zoro # G8040165


product price: $32.19
/ea

Key Features

Connection Orientation
Straight
Current Rating
15 A
GFCI
Yes
Housing Color
Graphite
Housing Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1597TRGCC4
Zoro #
G8040165
UPC #
-
Country of Origin
China

Dimensions

Width
1-3/4"
Height
4-3/16"
Depth
1-1/8"
Minimum Wire Size
14 AWG
Overall Depth
1 in
Face Plate Width
1.7 in
Maximum Wire Size
10 AWG
Face Plate Height
2.7 in

Details

Item
Power Inlet
Connection Orientation
Straight
Current Rating
15 A
GFCI
Yes
Housing Color
Graphite
Housing Material
Thermoplastic
Mounting Type
Box
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Includes
Ground Clip
Standards
CSA Certified, cULus Listed, Federal Specification, UL Listed
Voltage
125VAC
Color
Graphite
Number of Outlets
2
Receptacle Type
Duplex
Reset Type
Automatic
Indoor/Outdoor
Indoor
Amps
15
Voltage Rating
125V AC
Wiring Method
Back, Side
Minimum Operating Temperature
-31 Degrees F
IEC Configuration
309
Hub Type
Feed Through
For Location
Outdoor
UL 94 Flammability Rating
V-2
Number of Gangs
1
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
150.8 Degrees F
Market
Commercial, Industrial
Self Testing
Yes
For Environment
Institutional
Resistance Properties
Impact Resistant, Tamper Resistant
Grade
Federal Specification
Compatible with Series
Radiant(R)
Maximum Surge Current
6 mA
Includes Mounting Hardware
Yes
Contact Material
Brass
Environmental Conditions
95% Humidity, UL 94 V2
Outlet Type
Tamper-Resistant,Self-Test,GFCI,Indoor
Amperage
15.0 A
NEMA Configuration Code
5-15R
Finish
Graphite
NEMA Rating
15A
Special Features
Spec Grade
Number of Receptacles
2

Description

Power Inlet, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Graphite, Housing Material Plastic, Mount Type Flush, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Duplex, Resistance Properties Impact Resistant, Tamper Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.