Zoro Homepage

Neoprene Ball, 1 3/8 in, Black, Standard

  • Mfr # BULK-RB-N70-10

  • Zoro # G802587348


product price: $11.05
/ea

Key Features

Material
Neoprene
Color
Black
Tensile Strength
1,000 psi
Shape
Ball
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-N70-10
Zoro #
G802587348
UPC #
193005973995
Country of Origin
China

Dimensions

Overall Diameter
1 3/8 in

Details

Item
Neoprene Ball
Material
Neoprene
Color
Black
Tensile Strength
1,000 psi
Shape
Ball
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Clarity
Opaque
Abrasion Resistance
Good
Density
1.5 g/cc
Elongation
350 %
Grade
Standard
Chemical Resistance
Fair
Compression Set
33 %
Durometer
70A
Water Resistance
Good
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent

Description

Neoprene Rubber Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.