Zoro Homepage

Neoprene Ball, 1 3/8" Overall Dia, Black

  • Mfr # BANEO-1.375S

  • Zoro # G414761624


product price: $10.39
/ea

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Shape
Ball
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BANEO-1.375S
Zoro #
G414761624
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 3/8 in

Details

Item
Neoprene Ball
Material
Neoprene
Color
Black
Durometer
70A
Shape
Ball
Grade
Standard
Tensile Strength
1,000 psi
Oil Resistance
Good
Abrasion Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Clarity
Opaque
Minimum Temperature
-30 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.