Zoro Homepage

Neoprene Ball, 1 3/8" Overall Dia, White

  • Mfr # BANEO-1.375FDA

  • Zoro # G614761585


product price: $10.39
/ea

Key Features

Material
Neoprene
Color
White
Grade
Food Grade
Durometer
70A
Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BANEO-1.375FDA
Zoro #
G614761585
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 3/8 in

Details

Item
Neoprene Ball
Material
Neoprene
Color
White
Grade
Food Grade
Durometer
70A
Shape
Ball
Tensile Strength
1,000 psi
Water Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good
Oil Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Clarity
Opaque
Maximum Temperature
250 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.