
Neoprene Ball, 1/2", White, Food Grade, PK5
Mfr # BULK-RB-N70FDA-5
Zoro # G802587300
product price: $6.39
/pk 5, $1.28/eaSold in multiples of 2 for $12.78
Key Features
Material
Neoprene
Abrasion Resistance
Good
Elongation
350 %
Tensile Strength
1,000 psi
Clarity
Opaque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RB-N70FDA-5
Zoro #
G802587300
UPC #
193005974091
Country of Origin
China
Dimensions
Overall Diameter
1/2 in
Details
Item
Neoprene Ball
Material
Neoprene
Abrasion Resistance
Good
Elongation
350 %
Tensile Strength
1,000 psi
Clarity
Opaque
Shape
Ball
Color
White
Standards
FDA 21 CFR 177.2600
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Water Resistance
Good
Compression Set
35 %
Density
1.4 g/cc
Weather Resistance
Excellent
Oil Resistance
Good
Durometer
70A
Grade
Food Grade
Tear Strength
22 N/mm
Minimum Temperature
-30 Degrees F
Description
FDA Neoprene Rubber Ball,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.