Zoro Homepage

Neoprene Ball, 1/4", White, Food Grade, PK10

  • Mfr # BULK-RB-N70FDA-2

  • Zoro # G102587345


product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.18

Key Features

Material
Neoprene
Grade
Food Grade
Maximum Temperature
250 Degrees F
Shape
Ball
Overall Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-N70FDA-2
Zoro #
G102587345
UPC #
193005974046
Country of Origin
China

Dimensions

Overall Diameter
1/4 in

Details

Item
Neoprene Ball
Material
Neoprene
Grade
Food Grade
Maximum Temperature
250 Degrees F
Shape
Ball
Tear Strength
22 N/mm
Compression Set
35 %
Weather Resistance
Excellent
Durometer
70A
Clarity
Opaque
Water Resistance
Good
Chemical Resistance
Fair
Standards
FDA 21 CFR 177.2600
Minimum Temperature
-30 Degrees F
Color
White
Oil Resistance
Good
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Density
1.4 g/cc
Elongation
350 %

Description

FDA Neoprene Rubber Ball,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.