Zoro Homepage

Neoprene Ball, 2 in, Black, Standard Grade

  • Mfr # BULK-RB-N70-11

  • Zoro # G902587378


product price: $20.55
/ea

Key Features

Material
Neoprene
Color
Black
Clarity
Opaque
Elongation
350 %
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-N70-11
Zoro #
G902587378
UPC #
193005974022
Country of Origin
China

Dimensions

Overall Diameter
2 in

Details

Item
Neoprene Ball
Material
Neoprene
Color
Black
Clarity
Opaque
Elongation
350 %
Durometer
70A
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Shape
Ball
Chemical Resistance
Fair
Oil Resistance
Good
Density
1.5 g/cc
Water Resistance
Good
Tear Strength
20 N/mm
Grade
Standard
Tensile Strength
1,000 psi
Weather Resistance
Excellent

Description

Neoprene Rubber Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.