
Neoprene Ball, 3/16", White, FoodGrade, PK10
Mfr # BULK-RB-N70FDA-1
Zoro # G802587317
product price: $7.55
/pk 10, $0.76/eaSold in multiples of 2 for $15.10
Key Features
Material
Neoprene
Durometer
70A
Elongation
350 %
Clarity
Opaque
Oil Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RB-N70FDA-1
Zoro #
G802587317
UPC #
193005974039
Country of Origin
China
Dimensions
Overall Diameter
3/16 in
Details
Item
Neoprene Ball
Material
Neoprene
Durometer
70A
Elongation
350 %
Clarity
Opaque
Oil Resistance
Good
Compression Set
35 %
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Tear Strength
22 N/mm
Weather Resistance
Excellent
Water Resistance
Good
Maximum Temperature
250 Degrees F
Density
1.4 g/cc
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Color
White
Shape
Ball
Description
FDA Neoprene Rubber Ball,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.