Zoro Homepage

Neoprene Ball, 3/8", White, Food Grade, PK10

  • Mfr # BULK-RB-N70FDA-4

  • Zoro # G102587352


product price: $9.75
/pk 10, $0.98/ea

Key Features

Material
Neoprene
Oil Resistance
Good
Clarity
Opaque
Compression Set
35 %
Density
1.4 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-N70FDA-4
Zoro #
G102587352
UPC #
193005974084
Country of Origin
China

Dimensions

Overall Diameter
3/8 in

Details

Item
Neoprene Ball
Material
Neoprene
Oil Resistance
Good
Clarity
Opaque
Compression Set
35 %
Density
1.4 g/cc
Chemical Resistance
Fair
Durometer
70A
Tear Strength
22 N/mm
Minimum Temperature
-30 Degrees F
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Tensile Strength
1,000 psi
Water Resistance
Good
Color
White
Abrasion Resistance
Good
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Shape
Ball
Elongation
350 %

Description

FDA Neoprene Rubber Ball,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.