Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Ball, 5/16", Black, Standard, PK10

  • Mfr # BULK-RB-N70-3

  • Zoro # G502587235


product price: $7.39
/pk 10, $0.74/ea

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Minimum Temperature
-30 Degrees F
Compression Set
33 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-N70-3
Zoro #
G502587235
UPC #
193005973889
Country of Origin
China

Dimensions

Overall Diameter
5/16 in

Details

Item
Neoprene Ball
Material
Neoprene
Color
Black
Durometer
70A
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Tear Strength
20 N/mm
Grade
Standard
Water Resistance
Good
Chemical Resistance
Fair
Clarity
Opaque
Oil Resistance
Good
Tensile Strength
1,000 psi
Density
1.5 g/cc
Shape
Ball
Maximum Temperature
250 Degrees F
Elongation
350 %
Weather Resistance
Excellent
Abrasion Resistance
Good

Description

Neoprene Rubber Ball,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.