Zoro Homepage

Neoprene Ball, 5/16", White, FoodGrade, PK10

  • Mfr # BULK-RB-N70FDA-3

  • Zoro # G002587322


product price: $9.09
/pk 10, $0.91/ea

Key Features

Material
Neoprene
Clarity
Opaque
Elongation
350 %
Overall Diameter
5/16 in
Compression Set
35 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-N70FDA-3
Zoro #
G002587322
UPC #
193005974053
Country of Origin
China

Dimensions

Overall Diameter
5/16 in

Details

Item
Neoprene Ball
Material
Neoprene
Clarity
Opaque
Elongation
350 %
Compression Set
35 %
Durometer
70A
Weather Resistance
Excellent
Oil Resistance
Good
Standards
FDA 21 CFR 177.2600
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Grade
Food Grade
Density
1.4 g/cc
Tensile Strength
1,000 psi
Water Resistance
Good
Shape
Ball
Color
White
Abrasion Resistance
Good
Tear Strength
22 N/mm

Description

FDA Neoprene Rubber Ball,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.