Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 30A, 12'x36"x1/16

  • Mfr # BULK-RS-N30-201

  • Zoro # G602585018


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-201
Zoro #
G602585018
UPC #
193005978006
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
12 ft

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
Tensile Strength
1,200 psi
Shape
Roll
Weather Resistance
Excellent
Color
Black
Density
1.35 g/cc
Water Resistance
Good
Thickness Tolerance
+/-0.011 in
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Texture
Smooth
Compression Set
30 %
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Material
Neoprene
Chemical Resistance
Fair

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.