Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 30A, 30'x36"x0.125

  • Mfr # BULK-RS-N30-311

  • Zoro # G702586212


product price: $1,802.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-311
Zoro #
G702586212
UPC #
193005987183
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
0.125 in
Overall Length
30 ft

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Color
Black
Material
Neoprene
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.017 in
Density
1.35 g/cc
Chemical Resistance
Fair
Adhesive Type
Acrylic
Weather Resistance
Excellent
Texture
Smooth
Water Resistance
Good
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Compression Set
30 %
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Tensile Strength
1,000 psi
Abrasion Resistance
Good

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.