Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 30A, 4'x36"x1", Black

  • Mfr # BULK-RS-N30-285

  • Zoro # G002586424


product price: $922.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-285
Zoro #
G002586424
UPC #
193005986971
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
4 ft
Overall Thickness
1 in

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Shape
Roll
Minimum Temperature
-30 Degrees F
Color
Black
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Compression Set
30 %
Water Resistance
Good
Weather Resistance
Excellent
Tear Strength
20 N/mm
Abrasion Resistance
Good
Density
1.35 g/cc
Thickness Tolerance
+/-0.061 in
Material
Neoprene
Oil Resistance
Good
Texture
Smooth
Adhesive Type
Plain Backing

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.