Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 30A, 4'x36"x1/32", Black

  • Mfr # BULK-RS-N30-186

  • Zoro # G802584354


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-186
Zoro #
G802584354
UPC #
193005975166
Country of Origin
Multiple

Dimensions

Overall Length
4 ft
Overall Width
36 in
Overall Thickness
0.03125 in

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Minimum Temperature
-30 Degrees F
Texture
Smooth
Shape
Roll
Chemical Resistance
Fair
Density
1.35 g/cc
Weather Resistance
Excellent
Water Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Good
Compression Set
30 %
Tear Strength
20 N/mm
Color
Black
Thickness Tolerance
+/-0.010 in
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F
Material
Neoprene

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.