Zoro Homepage

Neoprene Roll, 30A, 4'x36"x3/16", Black

  • Mfr # BULK-RS-N30-234

  • Zoro # G202585173


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-234
Zoro #
G202585173
UPC #
193005981808
Country of Origin
Multiple

Dimensions

Overall Length
4 ft
Overall Width
36 in
Overall Thickness
0.1875 in

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.