Zoro Homepage

Neoprene Roll, 30A, 5'x36"x1/16", Black

  • Mfr # BULK-RS-N30-199

  • Zoro # G502585026


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-199
Zoro #
G502585026
UPC #
193005977986
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
5 ft
Overall Thickness
0.0625 in

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.