Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 40A, 12'x36"x0.5", Black

  • Mfr # BULK-RS-N40-987

  • Zoro # G902583479


product price: $1,020.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N40-987
Zoro #
G902583479
UPC #
193005987787
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
0.5 in
Overall Length
12 ft

Details

Item
Rubber Roll
Durometer
40A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
Texture
Smooth
Thickness Tolerance
+/-0.050 in
Weather Resistance
Excellent
Compression Set
33 %
Oil Resistance
Good
Color
Black
Shape
Roll
Water Resistance
Good
Material
Neoprene
Adhesive Type
Plain Backing
Tensile Strength
1,000 psi
Density
1.5 g/cc
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.