Zoro Homepage

Neoprene Roll, 40A, 15'x36"x3/16

  • Mfr # BULK-RS-N40-970

  • Zoro # G502583626


product price: $484.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
40A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N40-970
Zoro #
G502583626
UPC #
193005987626
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
0.1875 in
Overall Length
15 ft

Details

Item
Rubber Roll
Durometer
40A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
Color
Black
Compression Set
33 %
Tensile Strength
1,000 psi
Oil Resistance
Good
Adhesive Type
Plain Backing
Texture
Smooth
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Material
Neoprene
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Water Resistance
Good
Density
1.5 g/cc
Chemical Resistance
Fair
Shape
Roll
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.022 in

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.