Zoro Homepage

Neoprene Roll, 40A, 25'x36"x0.5", Black

  • Mfr # BULK-RS-N40-989

  • Zoro # G202583544


product price: $2,119.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
40A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N40-989
Zoro #
G202583544
UPC #
193005987800
Country of Origin
Multiple

Dimensions

Overall Length
25 ft
Overall Width
36 in
Overall Thickness
0.5 in

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.