Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 40A, 45'x36"x3/32

  • Mfr # BULK-RS-N40-963

  • Zoro # G202583681


product price: $815.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
40A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N40-963
Zoro #
G202583681
UPC #
193005987558
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
45 ft
Overall Thickness
0.09375 in

Details

Item
Rubber Roll
Durometer
40A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
Adhesive Type
Plain Backing
Oil Resistance
Good
Texture
Smooth
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Thickness Tolerance
+/-0.013 in
Weather Resistance
Excellent
Color
Black
Density
1.5 g/cc
Compression Set
33 %
Chemical Resistance
Fair
Tear Strength
20 N/mm
Material
Neoprene
Shape
Roll
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Water Resistance
Good

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.