Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 50A, 15'x36"x0.25

  • Mfr # BULK-RS-N50-974

  • Zoro # G902584988


product price: $678.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50-974
Zoro #
G902584988
UPC #
193005988272
Country of Origin
Multiple

Dimensions

Overall Length
15 ft
Overall Thickness
0.25 in
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Density
1.5 g/cc
Oil Resistance
Good
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Shape
Roll
Water Resistance
Good
Chemical Resistance
Fair
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.026 in
Texture
Smooth
Compression Set
33 %
Material
Neoprene
Weather Resistance
Excellent
Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.