Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 50A, 15'x36"x3/16

  • Mfr # BULK-RS-N50-968

  • Zoro # G202584268


product price: $488.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50-968
Zoro #
G202584268
UPC #
193005988210
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
15 ft
Overall Thickness
0.1875 in

Details

Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Abrasion Resistance
Good
Shape
Roll
Water Resistance
Good
Chemical Resistance
Fair
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.022 in
Density
1.5 g/cc
Weather Resistance
Excellent
Oil Resistance
Good
Material
Neoprene
Color
Black
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Texture
Smooth
Adhesive Type
Plain Backing

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.