Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 50A, 45'x36"x1/32

  • Mfr # BULK-RS-N50-951

  • Zoro # G702584157


product price: $562.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50-951
Zoro #
G702584157
UPC #
193005988050
Country of Origin
Multiple

Dimensions

Overall Length
45 ft
Overall Width
36 in
Overall Thickness
0.03125 in

Details

Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Water Resistance
Good
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Color
Black
Oil Resistance
Good
Adhesive Type
Plain Backing
Material
Neoprene
Texture
Smooth
Thickness Tolerance
+0.016 in/0 in
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Compression Set
33 %
Shape
Roll
Abrasion Resistance
Good

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.