Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 60A, 15'x36"x1/16

  • Mfr # BULK-RS-N60-952

  • Zoro # G102585860


product price: $226.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60-952
Zoro #
G102585860
UPC #
193005989309
Country of Origin
Multiple

Dimensions

Overall Length
15 ft
Overall Width
36 in
Overall Thickness
0.0625 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
Abrasion Resistance
Good
Thickness Tolerance
+/-0.011 in
Color
Black
Tear Strength
20 N/mm
Weather Resistance
Excellent
Oil Resistance
Good
Compression Set
33 %
Material
Neoprene
Maximum Temperature
250 Degrees F
Adhesive Type
Plain Backing
Texture
Smooth
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Tensile Strength
1,000 psi
Water Resistance
Good
Shape
Roll

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.