Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 60A, 35'x36"x0.125

  • Mfr # BULK-RS-N60-963

  • Zoro # G102585518


product price: $899.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60-963
Zoro #
G102585518
UPC #
193005989408
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
0.125 in
Overall Length
35 ft

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
Abrasion Resistance
Good
Texture
Smooth
Oil Resistance
Good
Water Resistance
Good
Color
Black
Material
Neoprene
Shape
Roll
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.017 in
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Compression Set
33 %

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.