Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 60A, 40'x36"x0.5", Black

  • Mfr # BULK-RS-NN60-9

  • Zoro # G602582413


product price: $6,779.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
380 %
Standards
ASTM D2000 BC 608
Grade
Nonmarking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NN60-9
Zoro #
G602582413
UPC #
193005493882
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
0.5 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
380 %
Standards
ASTM D2000 BC 608
Grade
Nonmarking
Texture
Smooth
Adhesive Type
Plain Backing
Color
Black
Water Resistance
Good
Compression Set
28 %
Density
1.5 g/cc
Tensile Strength
1,200 psi
Shape
Roll
Oil Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F
Material
Neoprene
Thickness Tolerance
+/-0.047 in
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm

Description

Nonmarking Neoprene Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.