Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 60A, 50'x36"x1/64

  • Mfr # BULK-RS-NN60-1

  • Zoro # G002582501


product price: $565.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
380 %
Standards
ASTM D2000 BC 608
Grade
Nonmarking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NN60-1
Zoro #
G002582501
UPC #
193005493806
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
50 ft
Overall Thickness
0.01563 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
380 %
Standards
ASTM D2000 BC 608
Grade
Nonmarking
Tensile Strength
1,200 psi
Weather Resistance
Excellent
Thickness Tolerance
+/-0.004 in
Texture
Smooth
Shape
Roll
Water Resistance
Good
Tear Strength
20 N/mm
Color
Black
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Abrasion Resistance
Good
Oil Resistance
Good
Material
Neoprene

Description

Nonmarking Neoprene Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.