Zoro Homepage

Neoprene Roll, 60A, 5'x36"x1/16", Black

  • Mfr # BULK-RS-N60TXT-74

  • Zoro # G602582734


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60TXT-74
Zoro #
G602582734
UPC #
193005387211
Country of Origin
China

Dimensions

Overall Thickness
0.0625 in
Overall Length
5 ft
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Water Resistance
Good
Density
1.5 g/cc
Chemical Resistance
Fair
Thickness Tolerance
+/-0.011 in
Color
Black
Weather Resistance
Excellent
Texture
Textured
Abrasion Resistance
Good
Shape
Roll
Tear Strength
20 N/mm
Compression Set
33 %
Adhesive Type
Plain Backing
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Material
Neoprene

Description

Multipurpose Neoprene Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.