Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 70A, 10'x36"x0.5", Black

  • Mfr # BULK-RS-NHS70-210

  • Zoro # G5029130


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS70-210
Zoro #
G5029130
UPC #
193005381837
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Thickness
0.5 in
Overall Length
10 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 710
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Water Resistance
Good
Compression Set
30 %
Density
1.35 g/cc
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Shape
Roll
Color
Black
Weather Resistance
Excellent
Chemical Resistance
Fair
Material
Neoprene
Oil Resistance
Good
Texture
Smooth
Tensile Strength
1,500 psi
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Thickness Tolerance
+/-0.050 in
Maximum Temperature
250 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.