Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 70A, 15'x36"x0.375

  • Mfr # BULK-RS-N70-898

  • Zoro # G602583595


product price: $961.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70-898
Zoro #
G602583595
UPC #
193005990947
Country of Origin
Multiple

Dimensions

Overall Length
15 ft
Overall Width
36 in
Overall Thickness
0.375 in

Details

Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
Texture
Smooth
Color
Black
Water Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good
Material
Neoprene
Adhesive Type
Plain Backing
Oil Resistance
Good
Thickness Tolerance
+/-0.035 in
Compression Set
33 %
Density
1.5 g/cc
Tear Strength
20 N/mm
Shape
Roll
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.