Zoro Homepage
This item is Discontinued.
Zoro Select Neoprene Roll, 70A, 20'x36"x1", Black BULK-RS-N70-933

Neoprene Roll, 70A, 20'x36"x1", Black (Discontinued)

  • Mfr # BULK-RS-N70-933
  • Zoro # G502584029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70-933
Zoro #
G502584029
UPC #
193005997991
Country of Origin
China

Dimensions

Nominal Size
36 in x 20 ft
Overall Length
20 ft
Overall Thickness
1 in
Overall Width
36 in

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.