Zoro Homepage

Neoprene Roll, 70A, 55'x36"x0.25

  • Mfr # BULK-RS-N70-896

  • Zoro # G202583346


product price: $2,468.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70-896
Zoro #
G202583346
UPC #
193005990923
Country of Origin
Multiple

Dimensions

Overall Thickness
0.25 in
Overall Width
36 in
Overall Length
55 ft

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.