Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 80A, 60'x36"x3/16"

  • Mfr # BULK-RS-N80-5

  • Zoro # G1934391


product price: $3,519.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
60 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N80-5
Zoro #
G1934391
UPC #
193005045449
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
60 ft
Overall Length
60 ft
Overall Width
36 in
Overall Thickness
0.1875 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
80A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 BC 810
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Shape
Roll
Chemical Resistance
Fair
Tear Strength
25 N/mm
Material
Neoprene
Adhesive Type
Plain Backing
Oil Resistance
Good
Texture
Smooth
Thickness Tolerance
+/-0.022 in
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Color
Black
Density
1.36 g/cc
Maximum Temperature
250 Degrees F
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 80 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 810, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.