Neoprene Round Cord, 1" D, 25' L, 70A, Black
Mfr # ZUSA-RC-80
Zoro # G902582762
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Chemical Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-80
Zoro #
G902582762
UPC #
193005161842
Country of Origin
China
Dimensions
Overall Length
25 ft
Overall Diameter
1 in
Details
Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Chemical Resistance
Fair
Weather Resistance
Excellent
Cross Section Actual
1 in
Minimum Temperature
0 Degrees F
Water Resistance
Good
Cross Section Fractional
1 in
Oil Resistance
Good
Abrasion Resistance
Good
Shape
Round
Grade
Standard
Maximum Temperature
210 Degrees F
Description
Neoprene Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.