Zoro Homepage

Neoprene Round Cord, 1/2" D, 5' L, 70A

  • Mfr # ZUSA-RC-488

  • Zoro # G802582701


product price: $18.05
/ea

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-488
Zoro #
G802582701
UPC #
193005315597
Country of Origin
China

Dimensions

Overall Length
5 ft
Overall Diameter
1/2 in

Details

Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Actual
0.5 in
Oil Resistance
Good
Abrasion Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
0 Degrees F
Water Resistance
Good
Cross Section Fractional
1/2 in
Grade
Standard
Shape
Round
Chemical Resistance
Fair
Maximum Temperature
210 Degrees F

Description

Neoprene Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.