Zoro Homepage

Neoprene Round Cord, 13/64" D, 10' L, 70A

  • Mfr # ZUSA-RC-486

  • Zoro # G602584547


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Fractional
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-486
Zoro #
G602584547
UPC #
193005315573
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Diameter
13/64 in

Details

Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Fractional
3/16 in
Shape
Round
Oil Resistance
Good
Water Resistance
Good
Chemical Resistance
Fair
Maximum Temperature
210 Degrees F
Weather Resistance
Excellent
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Cross Section Actual
0.21 in
Grade
Standard

Description

Neoprene Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.