Zoro Homepage

Neoprene Round Cord, 13/64" D, 100' L, 70A

  • Mfr # ZUSA-RC-70

  • Zoro # G602582635


product price: $51.39
/ea

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Fractional
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-70
Zoro #
G602582635
UPC #
193005161736
Country of Origin
United States

Dimensions

Overall Diameter
13/64 in
Overall Length
100 ft

Details

Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Fractional
3/16 in
Chemical Resistance
Fair
Grade
Standard
Water Resistance
Good
Shape
Round
Cross Section Actual
0.21 in
Abrasion Resistance
Good
Oil Resistance
Good
Minimum Temperature
0 Degrees F
Weather Resistance
Excellent
Maximum Temperature
210 Degrees F

Description

Neoprene Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.