Neoprene Round Cord, 13/64" D, 50' L, 70A
Mfr # ZUSA-RC-1023
Zoro # G402582590
product price: $24.49
/eaKey Features
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1023
Zoro #
G402582590
UPC #
193005481193
Country of Origin
United States
Dimensions
Overall Diameter
13/64 in
Overall Length
50 ft
Details
Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Grade
Standard
Weather Resistance
Excellent
Chemical Resistance
Fair
Cross Section Fractional
3/16 in
Water Resistance
Good
Minimum Temperature
0 Degrees F
Cross Section Actual
0.21 in
Abrasion Resistance
Good
Maximum Temperature
210 Degrees F
Shape
Round
Oil Resistance
Good
Description
Neoprene Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.