Neoprene Round Cord, 3/16" D, 5' L, 70A
Mfr # ZUSA-RC-984
Zoro # G802584569
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-984
Zoro #
G802584569
UPC #
193005481568
Country of Origin
China
Dimensions
Overall Diameter
3/16 in
Overall Length
5 ft
Details
Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Grade
Standard
Shape
Round
Minimum Temperature
0 Degrees F
Maximum Temperature
210 Degrees F
Abrasion Resistance
Good
Cross Section Fractional
3/16 in
Water Resistance
Good
Weather Resistance
Excellent
Cross Section Actual
0.187 in
Oil Resistance
Good
Chemical Resistance
Fair
Description
Neoprene Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.