Zoro Homepage

Neoprene Round Cord, 3/32" D, 100' L, 70A

  • Mfr # ZUSA-RC-65

  • Zoro # G802582343


product price: $18.89
/ea

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Temperature Range (F)
-60 to 250 Deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-65
Zoro #
G802582343
UPC #
193005161675
Country of Origin
China

Dimensions

Length
100 ft.
Overall Diameter
3/32 in
Overall Length
100 ft

Details

Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Temperature Range (F)
-60 to 250 Deg F
Abrasion Resistance
Good
Cross Section Actual
0.093 in
Weather Resistance
Excellent
Oil Resistance
Good
Chemical Resistance
Fair
Water Resistance
Good
Cross Section Fractional
3/32 in
Shape
Round
Maximum Temperature
210 Degrees F
Grade
Standard
Minimum Temperature
0 Degrees F

Description

Neoprene Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.