Zoro Homepage

Neoprene Round Cord, 3/4" D, 5' L, 70A

  • Mfr # ZUSA-RC-993

  • Zoro # G102582753


product price: $29.79
/ea

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Chemical Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-993
Zoro #
G102582753
UPC #
193005481650
Country of Origin
United States

Dimensions

Overall Diameter
3/4 in
Overall Length
5 ft

Details

Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Chemical Resistance
Fair
Weather Resistance
Excellent
Oil Resistance
Good
Shape
Round
Grade
Standard
Water Resistance
Good
Maximum Temperature
210 Degrees F
Cross Section Actual
0.75 in
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Cross Section Fractional
3/4 in

Description

Neoprene Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.