Zoro Homepage

Neoprene Round Cord, 7/64" D, 5' L, 70A

  • Mfr # ZUSA-RC-981

  • Zoro # G202582370


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Weather Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-981
Zoro #
G202582370
UPC #
193005481537
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Diameter
7/64 in

Details

Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Weather Resistance
Excellent
Cross Section Actual
0.103 in
Cross Section Fractional
3/32 in
Maximum Temperature
210 Degrees F
Chemical Resistance
Fair
Oil Resistance
Good
Shape
Round
Grade
Standard
Minimum Temperature
0 Degrees F
Water Resistance
Good
Abrasion Resistance
Good

Description

Neoprene Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.